Motion
ES20 HSU ELEMENT

REXNORD INC
ES20 HSU ELEMENT

7300100HSU Omega ES Series Hydrolytically Stable Urethane (HSU) Flexible Element - ES20 HSU
Mi Item #01620955
MFR #ES20 HSU ELEMENT
Price$663.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES20 HSU ELEMENT

7300100HSU Omega ES Series Hydrolytically Stable Urethane (HSU) Flexible Element - ES20 HSU
Mi Item #01620955
MFR #ES20 HSU ELEMENT

Mfr description
7300100HSU ES20 HSU ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$663.64/each

Specifications

Dimensions

  • Coupling Size Code
    ES20 HSU
  • Outside Diameter  
    184 mm
  • Weight
    5.20 lbs

Details

  • Additional Details
    Rexnord Omega Hydrolytically Stable Urethane (HSU) Spacer Element - Size ES20
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Element Material
    Urethane
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    3.65 hp
  • Manufacturer Catalog Number
    7300100HSU
  • Material
    Hydrolytically Stable Urethane (Green)
  • Maximum Speed
    4800 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES Series Hydrolytically Stable Urethane (HSU) Flexible Elements
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    2300 lb·in
  • UPC_NO
    793699334777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)