Motion
ES40 HSU ELEMENT

REXNORD INC
ES40 HSU ELEMENT

7300110HSU Omega ES Series Hydrolytically Stable Urethane (HSU) Flexible Element - ES40 HSU
MI ITEM #01620957
MFR #ES40 HSU ELEMENT
Price$1,020.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ES40 HSU ELEMENT

7300110HSU Omega ES Series Hydrolytically Stable Urethane (HSU) Flexible Element - ES40 HSU
MI ITEM #01620957
MFR #ES40 HSU ELEMENT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,020.25/each

Specifications

Dimensions

  • Coupling Size Code
    ES40 HSU
  • Outside Diameter  
    241 mm
  • Weight
    12.09 lbs

Details

  • Additional Details
    Rexnord Omega Hydrolytically Stable Urethane (HSU) Spacer Element - Size ES40
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Element Material
    Urethane
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    8.85 hp
  • Manufacturer Catalog Number
    7300110HSU
  • Material
    Hydrolytically Stable Urethane (Green)
  • Maximum Speed
    3600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    ES Series Hydrolytically Stable Urethane (HSU) Flexible Elements
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    5500 lb·in
  • UPC_NO
    793699334838

Overview

Mfr description
7300110HSU ES40 HSU ELEMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought