Motion
CS112SS
Screw Conveyor Part - 11-1/2 in Length
MI ITEM #01620982
MFR #CS112SS
Your Price$175.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 11-1/2 in Length
MI ITEM #01620982
MFR #CS112SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$175.70/each(List $247.38)

Overview

Mfr description
CS112SS 304SS COUPLING SHAFT

Specifications

  • Part Type
    Coupling Shaft
  • Overall Length
    11-1/2 in
  • Coupling Diameter
    1-1/2 in
  • Compatible Shaft Diameter
    1-1/2 in
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text