Motion
10 PACK LTG GREASE/14 OZ. CARTRIDGES

FALK
10 PACK LTG GREASE/14 OZ. CARTRIDGES

Grease - General Purpose, 14 oz Size, Cartridge Container, Not Food Grade, Maximum of +250 °F
MI ITEM #01621134
MFR #10 PACK LTG GREASE/14 OZ. CARTRIDGES
Price$572.08/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10 PACK LTG GREASE/14 OZ. CARTRIDGES

Grease - General Purpose, 14 oz Size, Cartridge Container, Not Food Grade, Maximum of +250 °F
MI ITEM #01621134
MFR #10 PACK LTG GREASE/14 OZ. CARTRIDGES

Mfr description
14 OZ. CARTRIDGE/10 PACK LTG GREASE
  • For use with Falk Steelflex (Grid) and Falk Lifelign (Gear) Couplings; Falk Long Term Grease is highly resistant to separation allowing lengthy periods of use time and extended maintenance intervals; Falk Steelflex Grid Couplings are warranted for five years and Falk Lifelign Gear Couplings for three years when LTG is used; National Lubricating Grease Institute (NLGI) #1 grade, USDA Food Safety & Inspection Service H-2 rating; High viscosity and low bleed rate
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$572.08/ca

Specifications

Dimensions

  • Container Size
    14 oz
  • Weight
    9.96 lb

Details

  • Additional Details
    Long Term Grease for Use With Falk Steelflex® (Grid) and Falk Lifelign® (Gear) Couplings, 14 oz Cartridge - 10 pack
  • Application
    Multipurpose
  • Certification
    NSF H2
  • Container Type
    Cartridge
  • Country of Origin
    US
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    782934076947
  • Series
    LTG
  • Temperature Range
    Maximum of +250 °F
  • Type
    General Purpose
  • UPC_NO
    782934076947

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)