Motion
FNYBU20L
Closed Round Rail Plain Bushing - FluoroNyliner Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, 22,685.93 N Load Capacity, Closed
MI ITEM #01621149
MFR #FNYBU20L
Price$123.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Plain Bushing - FluoroNyliner Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, 22,685.93 N Load Capacity, Closed
MI ITEM #01621149
MFR #FNYBU20L

Mfr description
FNYBU-20L BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.92/each

Specifications

Dimensions

  • Inner Ring Width
    1-7/8 in
  • Outer Ring Width
    2.6250 in, 66.67 mm
  • Outside Diameter
    2.0000 in
  • Overall Height
    50.80 mm, 2.0000 in
  • Overall Length
    2.6250 in
  • Overall Width
    2.610 / 2.625 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.875 in
  • Shaft Diameter  
    1.2500 in

Details

  • Bearing Material
    Aluminum TEP 950
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Compensated Inside Diameter
  • Closure Type
    Closed
  • Dynamic Load Capacity
    22,685.93 N
  • Lubrication
    Self Lubricating
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -240 to +288 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Open
  • Series
    FluoroNyliner
  • Static Load Capacity
    5100.0 lbf
  • Type
    Linear Ball
  • UPC_NO
    662486108535
  • Wiper Type
    No Wiper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)