Specifications
Dimensions
- Weight23 lbs
Details
- Bearing TypeTapered Roller
- Harmonization Code8483.20.8080
- Insert Bearing TypeTapered Roller
- Manufacturer Catalog NumberERPB 207-2 AH
- Product TypePillow Block Roller Bearing Units
- Type Of BearingTapered Roller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)