Motion
AZ254211
AZ254211
MI ITEM #01621846
MFR #AZ254211
Your Price$123.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AZ254211
MI ITEM #01621846
MFR #AZ254211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$123.02/each(List $141.48)

Overview

Mfr description
AZ254211 ROLLER BRG
  • Thrust Roller Bearing with Inner Ring and Outer Ring

Specifications

  • Thrust Bearing Type
    Thrust Roller Bearing
  • Bore Diameter
  • Bore Type
    Round
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Static Load Capacity
    60700 N
  • Cage Material
    Steel
  • Dynamic Load Capacity
    22700 N
  • Max Rpm
    9000 rpm
  • Country of Origin
    JP
  • Series
    AZ
  • Manufacturer Upc Number
    4549557060007
  • Harmonization Code
    8482.50.00.00
  • Description
    Thrust Roller Bearing with Inner Ring and Outer Ring
  • Inner Diameter
    25 mm
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text