Motion
1520608000

SEALMASTER
1520608000

1520608000 Male Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24 in, No Fitting
MI ITEM #01621882
MFR #1520608000
List Price$178.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1520608000

1520608000 Male Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24 in, No Fitting
MI ITEM #01621882
MFR #1520608000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$178.44/each for your price

Overview

Mfr description
TML 6Y ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Commercial
  • Misalignment Angle
    6 °
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel
  • Ball Material
    52100 Alloy Steel
  • Race Material
    Bronze
  • Radial Static Load Capacity
    4000 lb
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    1.0000 in
  • Lubrication
    Grease
  • Head Width
    0.4062 in
  • Ball Diameter
    0.7187 in
  • Length To Ball Center
    1.9375 in
  • Shank Thread Length
  • Series
    TML
  • Manufacturer Catalog Number
    1520608000
  • Manufacturer Upc Number
    662288723882
  • UPC_NO
    662288723882
  • CAD Drawing
  • Weight
    0.18 lbs
  • Maximum Outside Diameter
    1.0000 in
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/8-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought