Overview
Mfr description
D235/ .875 HYDRAULIC CLUTCH (STD)
Specifications
- Clutch TypeD2
- Maximum Bore Diameter0.8750 in
- Size35
- SeriesD2
- Manufacturer Catalog
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data