Specifications
Dimensions
- Maximum Bore Diameter2.5000 in
- Size70
Details
- Clutch TypeD2
- Manufacturer Catalog
- Manufacturer Product Page
- Manufacturer Upc Number698672038980
- SeriesD
- UPC_NO698672038980
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)