Specifications
Dimensions
- Maximum Bore Diameter2.7500 in
- Size80
Details
- Clutch TypeD2
- Manufacturer Catalog
- Manufacturer Product Page
- Manufacturer Upc Number698672021562
- SeriesD2
- UPC_NO698672021562
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)