Motion
D2803
D280/ 3.000 HYDRAULIC CLUTCH (STD)
MI ITEM #01621937
MFR #D2803
Price$28,121.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D280/ 3.000 HYDRAULIC CLUTCH (STD)
MI ITEM #01621937
MFR #D2803

Mfr description
D280/ 3.000 HYDRAULIC CLUTCH (STD)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,121.03/each

Specifications

Dimensions

  • Maximum Bore Diameter
    3.0000 in
  • Size
    80

Details

  • Clutch Type
    D2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    698672039734
  • Series
    D
  • UPC_NO
    698672039734

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)