1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
D33058
D330/ .625 HYDRAULIC CLUTCH (STH)
Mi Item #
01621939
MFR #
D33058
Price
$9,986.50
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Hydraulic Clutches and Brakes
TB WOODS D33058
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
D33058
D330/ .625 HYDRAULIC CLUTCH (STH)
Mi Item #
01621939
MFR #
D33058
Mfr description
D330/ .625 HYDRAULIC CLUTCH (STH)
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9,986
.50
/each
Add to Cart
Specifications
Dimensions
Maximum Bore Diameter
0.6250 in
Size
30
Details
Clutch Type
D3
Manufacturer Catalog
Click here
Manufacturer Product Page
Click here
Series
D3
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items