1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
D3351
D335/ 1.000 HYDRAULIC CLUTCH (STH)
Mi Item #
01621942
MFR #
D3351
Price
$10,467.06
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Hydraulic Clutches and Brakes
TB WOODS D3351
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
D3351
D335/ 1.000 HYDRAULIC CLUTCH (STH)
Mi Item #
01621942
MFR #
D3351
Mfr description
D335/ 1.000 HYDRAULIC CLUTCH (STH)
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$10,467
.06
/each
Add to Cart
Specifications
Dimensions
Maximum Bore Diameter
1.0000 in
Size
35
Details
Clutch Type
D3
Manufacturer Catalog
Click here
Manufacturer Product Page
Click here
Series
D3
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items