Overview
Mfr description
D355/ 1.625 HYDRAULIC CLUTCH (STH)
Specifications
- Clutch TypeD3
- Maximum Bore Diameter1.6250 in
- Size55
- SeriesD3
- Manufacturer Catalog
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data