Overview
Mfr description
D430/ .875 HYDRAULIC CLUTCH
Specifications
- Clutch TypeD4
- Maximum Bore Diameter0.8750 in
- Size30
- SeriesD4
- Manufacturer Catalog
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data