Overview
Mfr description
D445112 CLUTCH
Specifications
- Clutch TypeD4
- Maximum Bore Diameter1.5000 in
- UPC_NO698672001922
- Size45
- Manufacturer Upc Number698672001922
- SeriesD
- Manufacturer Catalog
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data