Overview
Mfr description
D460/ 2.750 HYDRAULIC CLUTCH
Specifications
- Clutch TypeD4
- Maximum Bore Diameter2.7500 in
- Size60
- SeriesD4
- Manufacturer Catalog
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data