Overview
Mfr description
D545/ 1.750 HYDRAULIC CLUTCH
Specifications
- Clutch TypeD5
- Maximum Bore Diameter1.7500 in
- Size45
- SeriesD5
- Manufacturer Catalog
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data