Overview
Mfr description
D555/ 1.875 HYDRAULIC CLUTCH
Specifications
- Clutch TypeD5
- Maximum Bore Diameter1.8750 in
- Size55
- SeriesD5
- Manufacturer Catalog
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data