Motion
D5552
D555/ 2.000 HYDRAULIC CLUTCH
MI ITEM #01621983
MFR #D5552
Price$15,236.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D555/ 2.000 HYDRAULIC CLUTCH
MI ITEM #01621983
MFR #D5552

Mfr description
D555/ 2.000 HYDRAULIC CLUTCH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,236.63/each

Specifications

Dimensions

  • Maximum Bore Diameter
    2.0000 in
  • Size
    55

Details

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)