Specifications
Dimensions
- Maximum Bore Diameter2.2500 in
- Size60
Details
- Clutch TypeD5
- Manufacturer Catalog
- Manufacturer Product Page
- Manufacturer Upc Number698672027960
- SeriesD5
- UPC_NO698672027960
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)