Specifications
Dimensions
- Min Bore Diameter2.0000 in
- Size70 mm
Details
- Clutch TypeD5
- Manufacturer Catalog
- Manufacturer Product Page
- Maximum Operating Pressure300 psi
- SeriesD5
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)