Motion
K81212-TV
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 60 mm ID, 95 mm OD, Plastic Cage
MI ITEM #01622092
MFR #K81212-TV
Your Price$288.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 60 mm ID, 95 mm OD, Plastic Cage
MI ITEM #01622092
MFR #K81212-TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$288.10/each(List $345.72)

Overview

Mfr description
K81212-TV/0-8

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 to +120 °C
  • Static Load Capacity
    107913.669 lbf
  • Cage Material
    Plastic
  • Dynamic Load Capacity
    38893.885 lbf
  • Max Rpm
    3700 rpm
  • Compatible Washers
    WS81212
  • Series
    K812
  • UPC_NO
    4047643187459
  • Weight
    0.47 lbs
  • Description
    Axial cylindrical roller Bearing 874, single direction, comprising K874, GS, WS
  • Radial Static Load Capacity
    108000 lbf
  • Radial Dynamic Load Capacity
    38500 lbf
  • Max Operating Temperature
    248 °F
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text