Motion
K81120-TV/0-8

INA (SCHAEFFLER)
K81120-TV/0-8

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 100 mm ID, 135 mm OD, Plastic Cage
Mi Item #01622093
MFR #K81120-TV/0-8
Price$490.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K81120-TV/0-8

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 100 mm ID, 135 mm OD, Plastic Cage
Mi Item #01622093
MFR #K81120-TV/0-8

Mfr description
K81120-TV/0-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$490.55/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    135 mm
  • Overall Width  
    11 mm
  • Weight
    0.65 lbs

Details

  • Cage Material
    Plastic
  • Compatible Washers
    LS100135, WS81120
  • Description
    Axial cylindrical roller and cage assembly K811, single direction, suitable for combination with axial bearing Washer
  • Dynamic Load Capacity
    44739.209 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    2500 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    44500 lbf
  • Radial Static Load Capacity
    146000 lbf
  • Series
    K811
  • Static Load Capacity
    146133.094 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4047643177399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)