Motion
7304 BECBP

SKF
7304 BECBP

Angular Contact Bearing - 20 mm Bore, 52 mm OD, 15 mm Width, Open, 40 ° Contact Angle
Mi Item #01622176
MFR #7304 BECBP
Price$149.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7304 BECBP

Angular Contact Bearing - 20 mm Bore, 52 mm OD, 15 mm Width, Open, 40 ° Contact Angle
Mi Item #01622176
MFR #7304 BECBP

Mfr description
7304 BECBP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.45/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    0.32 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Description
    7304 BECBP BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316576650451
  • Max Rpm
    18000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    19 kN
  • Radial Static Load Capacity
    10 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    73
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576650451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)