Motion
30021
12.30 mm Mill Diameter, 4 Flutes, 1.0000 in Length of Cut
Mi Item #01623010
MFR #30021
Price$127.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12.30 mm Mill Diameter, 4 Flutes, 1.0000 in Length of Cut
Mi Item #01623010
MFR #30021

Mfr description
30021 01.484TA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.63/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1.0000 in
  • Mill Diameter  
    12.30 mm
  • Shank Diameter  
    0.5000 in

Details

  • Number Of Flutes  
    4
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)