Overview
Mfr description
30035 01B.078TA
Specifications
- Mill Diameter
- Finish CoatingALTiN, Ti-NAMITE-A
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Straight Or Spiral FluteSpiral
- Center CuttingYes
- Helix Angle30 °
- Overall Length1.5000 in, 38.10 mm
- Shank TypeStraight
- Series01B
- Variable HelixNo
- Flute TypeSpiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data