Motion
30044
Ball End Mills - 01B Series, 0.2188 in Mill Dia., 0.6250 in Cutting Length, 0.2500 in Shank Dia., 2.5000 in, 63.50 mm Overall Length
Mi Item #01623033
MFR #30044
Price$52.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - 01B Series, 0.2188 in Mill Dia., 0.6250 in Cutting Length, 0.2500 in Shank Dia., 2.5000 in, 63.50 mm Overall Length
Mi Item #01623033
MFR #30044

Mfr description
30044 01B.218TA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.87/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    0.6250 in
  • Mill Diameter  
    0.2188 in
  • Overall Length
    2.5000 in, 63.50 mm
  • Shank Diameter  
    0.2500 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    ALTiN, Ti-NAMITE-A
  • Flute Type
    Spiral
  • Number Of Flutes  
    4
  • Series
    01B
  • Shank Type
    Straight
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)