Motion
30054
Ball End Mills - 01B Series, 0.3750 in Mill Dia., 1.0000 in Cutting Length, 0.3750 in Shank Dia., 2.5000 in, 63.50 mm Overall Length
MI ITEM #01623043
MFR #30054
Price$80.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - 01B Series, 0.3750 in Mill Dia., 1.0000 in Cutting Length, 0.3750 in Shank Dia., 2.5000 in, 63.50 mm Overall Length
MI ITEM #01623043
MFR #30054

Mfr description
30054 01B.375TA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.80/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1.0000 in
  • Mill Diameter  
    0.3750 in
  • Overall Length
    2.5000 in, 63.50 mm
  • Shank Diameter  
    0.3750 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    ALTiN, Ti-NAMITE-A
  • Flute Type
    Spiral
  • Number Of Flutes  
    4
  • Series
    01B
  • Shank Type
    Straight
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)