Motion
30062
Ball End Mills - 01B Series, 0.5000 in Mill Dia., 1.0000 in Cutting Length, 0.5000 in Shank Dia., 3.0000 in, 76.20 mm Overall Length
Mi Item #01623051
MFR #30062
Price$144.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - 01B Series, 0.5000 in Mill Dia., 1.0000 in Cutting Length, 0.5000 in Shank Dia., 3.0000 in, 76.20 mm Overall Length
Mi Item #01623051
MFR #30062

Mfr description
30062 01B.500TA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.41/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1.0000 in
  • Mill Diameter  
    0.5000 in
  • Overall Length
    3.0000 in, 76.20 mm
  • Shank Diameter  
    0.5000 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    ALTiN, Ti-NAMITE-A
  • Flute Type
    Spiral
  • Number Of Flutes  
    4
  • Series
    01B
  • Shank Type
    Straight
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)