Motion
30108
Ball End Mills - 01B Series, 0.0625 in Mill Dia., 0.1875 in Cutting Length, 0.1250 in Shank Dia., 1.5000 in, 38.10 mm Overall Length
MI ITEM #01623097
MFR #30108
Your Price$27.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - 01B Series, 0.0625 in Mill Dia., 0.1875 in Cutting Length, 0.1250 in Shank Dia., 1.5000 in, 38.10 mm Overall Length
MI ITEM #01623097
MFR #30108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$27.04/each(List $31.01)

Overview

Mfr description
30108 01B.062

Specifications

  • Mill Diameter
  • Finish Coating
    Bright, Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Yes
  • Helix Angle
    30 °
  • Overall Length
    1.5000 in, 38.10 mm
  • Shank Type
    Straight
  • Series
    01B
  • Variable Helix
    No
  • Flute Type
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought