Motion
30111
SGS® Square End Mill - 1 Series, Carbide Material, Uncoated Finish/Coating, Single End, 3/32 in Mill Diameter, 4 Flutes, 9/32 in Length of Cut
MI ITEM #01623100
MFR #30111
Price$24.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SGS® Square End Mill - 1 Series, Carbide Material, Uncoated Finish/Coating, Single End, 3/32 in Mill Diameter, 4 Flutes, 9/32 in Length of Cut
MI ITEM #01623100
MFR #30111

Mfr description
30111 01.0938
  • Micrograin solid carbide
  • 30° right hand spiral
  • Right hand cutting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.11/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    9/32 in
  • Length Type
    Regular
  • Mill Diameter  
    3/32 in
  • Overall Length
    1-1/2 in
  • Shank Diameter  
    1/8 in

Details

  • Center Cutting
    Center Cutting
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Extended Reach
    None
  • Finish Coating
    Uncoated
  • Keyway Mill
    No
  • Material Grade
    Micrograin
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    1
  • Shank Type
    Plain Round
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)