Motion
30112
Ball End Mills - 01B Series, 0.0938 in Mill Dia., 0.2813 in Cutting Length, 0.1250 in Shank Dia., 1.5000 in, 38.10 mm Overall Length
Mi Item #01623101
MFR #30112
Price$29.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - 01B Series, 0.0938 in Mill Dia., 0.2813 in Cutting Length, 0.1250 in Shank Dia., 1.5000 in, 38.10 mm Overall Length
Mi Item #01623101
MFR #30112

Mfr description
30112 01B.093
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.70/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    0.2813 in
  • Mill Diameter  
    0.0938 in
  • Overall Length
    1.5000 in, 38.10 mm
  • Shank Diameter  
    0.1250 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    Bright, Uncoated
  • Flute Type
    Spiral
  • Number Of Flutes  
    4
  • Series
    01B
  • Shank Type
    Straight
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)