Motion
30113
2.78 mm Mill Diameter, 4 Flutes, 0.3750 in Length of Cut
Mi Item #01623102
MFR #30113
Price$22.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.78 mm Mill Diameter, 4 Flutes, 0.3750 in Length of Cut
Mi Item #01623102
MFR #30113

Mfr description
30113 01.1094
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.15/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    0.3750 in
  • Mill Diameter  
    2.78 mm
  • Shank Diameter  
    0.1250 in

Details

  • Number Of Flutes  
    4
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)