Motion
30128
Ball End Mills - 01B Series, 0.2188 in Mill Dia., 0.6250 in Cutting Length, 0.2500 in Shank Dia., 2.5000 in, 63.50 mm Overall Length
MI ITEM #01623117
MFR #30128
Your Price$42.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - 01B Series, 0.2188 in Mill Dia., 0.6250 in Cutting Length, 0.2500 in Shank Dia., 2.5000 in, 63.50 mm Overall Length
MI ITEM #01623117
MFR #30128

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$42.99/each(List $49.44)

Overview

Mfr description
30128 01B.218

Specifications

  • Mill Diameter
  • Finish Coating
    Bright, Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Yes
  • Helix Angle
    30 °
  • Overall Length
    2.5000 in, 63.50 mm
  • Shank Type
    Straight
  • Series
    01B
  • Variable Helix
    No
  • Flute Type
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text