Motion
30132
SGS® Ball End Mill - 1B Series, Carbide Material, 1/4 in Mill Dia., 3/4 in Cutting Length, 1/4 in Shank Dia., 2-1/2 in Overall Length
Mi Item #01623121
MFR #30132
Price$39.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SGS® Ball End Mill - 1B Series, Carbide Material, 1/4 in Mill Dia., 3/4 in Cutting Length, 1/4 in Shank Dia., 2-1/2 in Overall Length
Mi Item #01623121
MFR #30132

Mfr description
30132 1/4 4FL BALL NOSE END MILL
  • Micrograin solid carbide
  • 30° right hand spiral
  • Right hand cutting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.37/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    3/4 in
  • Mill Diameter  
    1/4 in
  • Overall Length
    2-1/2 in
  • Shank Diameter  
    1/4 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Uncoated
  • Flute Type
    Spiral
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    1B
  • Shank Type
    Plain Round
  • Single Or Double End  
    Single
  • Spherical End
    No
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)