Motion
30135
0.2811 in Mill Diameter, 4 Flutes, 0.7500 in Length of Cut
MI ITEM #01623124
MFR #30135
Price$51.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2811 in Mill Diameter, 4 Flutes, 0.7500 in Length of Cut
MI ITEM #01623124
MFR #30135

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$51.78/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    0.7500 in
  • Mill Diameter  
    0.2811 in
  • Shank Diameter  
    0.3125 in

Details

  • Number Of Flutes  
    4
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
30135 01.2812

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought