Motion
30155
SGS® Square End Mill - 1 Series, Carbide Material, Uncoated Finish/Coating, Single End, 7/16 in Mill Diameter, 4 Flutes, 1 in Length of Cut
MI ITEM #01623144
MFR #30155
List Price$84.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SGS® Square End Mill - 1 Series, Carbide Material, Uncoated Finish/Coating, Single End, 7/16 in Mill Diameter, 4 Flutes, 1 in Length of Cut
MI ITEM #01623144
MFR #30155

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$84.69/each for your price

Overview

Mfr description
30155 01.4375
  • Micrograin solid carbide
  • 30° right hand spiral
  • Right hand cutting
  • Center cutting

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Miniature End Mill
    No
  • Keyway Mill
    No
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    2-3/4 in
  • Shank Type
    Plain Round
  • Length Type
    Regular
  • Series
    1
  • Material Grade
    Micrograin
  • Center Cutting
    Center Cutting
  • Cutting Direction
    Right Hand Cut
  • Coolant Delivery
    External
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text