Motion
30164
SGS® Ball End Mill - 1B Series, Carbide Material, 1/2 in Mill Dia., 1 in Cutting Length, 1/2 in Shank Dia., 3 in Overall Length
MI ITEM #01623153
MFR #30164
Your Price$117.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SGS® Ball End Mill - 1B Series, Carbide Material, 1/2 in Mill Dia., 1 in Cutting Length, 1/2 in Shank Dia., 3 in Overall Length
MI ITEM #01623153
MFR #30164

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$117.56/each(List $135.45)

Overview

Mfr description
30164 01B.500
  • Micrograin solid carbide
  • 30° right hand spiral
  • Right hand cutting
  • Center cutting

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Helix Angle
    30 °
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Miniature End Mill
    No
  • Spherical End
    No
  • Overall Length
    3 in
  • Shank Type
    Plain Round
  • Series
    1B
  • Variable Helix
    No
  • Flute Type
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought