Motion
30340
SGS® Ball End Mill - 3B Series, Carbide Material, 5/16 in Mill Dia., 13/16 in Cutting Length, 5/16 in Shank Dia., 2-1/2 in Overall Length
MI ITEM #01623318
MFR #30340
List Price$63.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SGS® Ball End Mill - 3B Series, Carbide Material, 5/16 in Mill Dia., 13/16 in Cutting Length, 5/16 in Shank Dia., 2-1/2 in Overall Length
MI ITEM #01623318
MFR #30340

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$63.19/each for your price

Overview

Mfr description
30340 03B.312

Specifications

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Uncoated
  • Helix Angle
    30 °
  • Length of Cut
  • Mill Diameter
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes
  • Overall Length
    2-1/2 in
  • Series
    3B
  • Shank Diameter
  • Shank Type
    Plain Round
  • Single Or Double End
  • Spherical End
    No
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text