1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KYOCERA SGS PRECISION TOO
30461
12.30 mm Mill Diameter, 2 Flutes, 1.0000 in Length of Cut
MI ITEM #
01623429
MFR #
30461
Price
$155.46
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
KYOCERA SGS PRECISION TOO 30461
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KYOCERA SGS PRECISION TOO
30461
12.30 mm Mill Diameter, 2 Flutes, 1.0000 in Length of Cut
MI ITEM #
01623429
MFR #
30461
Mfr description
30461 03.484TA
Compare
Save to List
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$155
.46
/each
Add to Cart
Specifications
Dimensions
Helix Angle
30 °
Length of
Cut
1.0000 in
Mill
Diameter
12.30 mm
Shank
Diameter
0.5000 in
Details
Number Of
Flutes
2
Straight Or Spiral
Flute
Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items