1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KYOCERA SGS PRECISION TOO
30523
0.1875 in Mill Diameter, 3 Flutes, 0.6250 in Length of Cut
MI ITEM #
01623491
MFR #
30523
Price
$29.98
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
KYOCERA SGS PRECISION TOO 30523
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KYOCERA SGS PRECISION TOO
30523
0.1875 in Mill Diameter, 3 Flutes, 0.6250 in Length of Cut
MI ITEM #
01623491
MFR #
30523
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$29.98
/each
Qty
Add to Cart
Specifications
Dimensions
Helix Angle
30 °
Length of
Cut
0.6250 in
Mill
Diameter
0.1875 in
Shank
Diameter
0.1875 in
Details
Number Of
Flutes
3
Straight Or Spiral
Flute
Spiral
Overview
Mfr description
30523 05.1875
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought