1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KYOCERA SGS PRECISION TOO
30531
0.2500 in Mill Diameter, 3 Flutes, 0.7500 in Length of Cut
MI ITEM #
01623499
MFR #
30531
Price
$37.07
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
KYOCERA SGS PRECISION TOO 30531
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KYOCERA SGS PRECISION TOO
30531
0.2500 in Mill Diameter, 3 Flutes, 0.7500 in Length of Cut
MI ITEM #
01623499
MFR #
30531
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$37.07
/each
Qty
Add to Cart
Specifications
Dimensions
Helix Angle
30 °
Length of
Cut
0.7500 in
Mill
Diameter
0.2500 in
Shank
Diameter
0.2500 in
Details
Number Of
Flutes
3
Straight Or Spiral
Flute
Spiral
Overview
Mfr description
30531 05.250
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought