Motion
30547
0.3750 in Mill Diameter, 3 Flutes, 1.0000 in Length of Cut
Mi Item #01623515
MFR #30547
Price$85.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.3750 in Mill Diameter, 3 Flutes, 1.0000 in Length of Cut
Mi Item #01623515
MFR #30547

Mfr description
30547 05.375
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.52/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1.0000 in
  • Mill Diameter  
    0.3750 in
  • Shank Diameter  
    0.3750 in

Details

  • Number Of Flutes  
    3
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)