1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KYOCERA SGS PRECISION TOO
30559
0.4688 in Mill Diameter, 3 Flutes, 1.0000 in Length of Cut
MI ITEM #
01623527
MFR #
30559
Your Price
$104.49
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
KYOCERA SGS PRECISION TOO 30559
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KYOCERA SGS PRECISION TOO
30559
0.4688 in Mill Diameter, 3 Flutes, 1.0000 in Length of Cut
MI ITEM #
01623527
MFR #
30559
Availability:
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$104.49
/each
(List
$120.16
)
Qty
Add to Cart
Overview
Mfr description
30559 05.4688
Specifications
Mill Diameter
0.4688 in
Length of Cut
1.0000 in
Number Of Flutes
3
Shank Diameter
0.5000 in
Straight Or Spiral Flute
Spiral
Helix Angle
30 °
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data