Motion
30774
0.0625 in Mill Diameter, 3 Flutes, 0.1875 in Length of Cut
Mi Item #01623702
MFR #30774
Price$26.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.0625 in Mill Diameter, 3 Flutes, 0.1875 in Length of Cut
Mi Item #01623702
MFR #30774

Mfr description
30774 05.062TC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.39/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    0.1875 in
  • Mill Diameter  
    0.0625 in
  • Shank Diameter  
    0.1250 in

Details

  • Number Of Flutes  
    3
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)