Specifications
Dimensions
- Helix Angle30 °
- Length of Cut0.2813 in
- Length TypeStub
- Mill Diameter0.0938 in
- Overall Length1-1/2 in
- Shank Diameter0.1250 in
Details
- Center CuttingCenter Cutting
- Extended ReachNone
- Finish CoatingTiN
- Mill MaterialCarbide
- Miniature End MillNo
- Number Of Flutes3
- Series5B
- Shank TypePlain Round
- Single Or Double EndSingle
- Spherical EndNon-Spherical End
- Spiral CutRight Hand Spiral/Right Hand Cut
- Straight Or Spiral FluteSpiral
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)