Motion
31131
Ball End Mills - 05B Series, 0.0313 in Mill Dia., 1.98 mm Cutting Length, 0.1250 in Shank Dia., 1.5000 in, 38.10 mm Overall Length
Mi Item #01624041
MFR #31131
Price$35.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - 05B Series, 0.0313 in Mill Dia., 1.98 mm Cutting Length, 0.1250 in Shank Dia., 1.5000 in, 38.10 mm Overall Length
Mi Item #01624041
MFR #31131

Mfr description
31131 05B.031TA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.31/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1.98 mm
  • Mill Diameter  
    0.0313 in
  • Overall Length
    1.5000 in, 38.10 mm
  • Shank Diameter  
    0.1250 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    ALTiN, Ti-NAMITE-A
  • Flute Type
    Spiral
  • Number Of Flutes  
    3
  • Series
    05B
  • Shank Type
    Straight
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)