Motion
14S00938TAP
Double End, 0.0937 in Mill Diameter, 4 Flutes, 0.1875 in Length of Cut
Mi Item #01624084
MFR #14S00938TAP
Price$38.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double End, 0.0937 in Mill Diameter, 4 Flutes, 0.1875 in Length of Cut
Mi Item #01624084
MFR #14S00938TAP

Mfr description
31174 14.093TA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.91/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    0.1875 in
  • Mill Diameter  
    0.0937 in
  • Shank Diameter  
    0.1250 in

Details

  • Number Of Flutes  
    4
  • Single Or Double End  
    Double
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)